Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0406-RD_10x7

  • Mfr # LCU3-0406-RD_10x7

  • Zoro # G4298248


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Ear and Eye Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0406-RD_10x7
Zoro #
G4298248
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear and Eye Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header
Caution
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Corrosion Resistant
No
Metal Detectable
No
Sign Legend
Ear And Eye Protection Must Be Worn In This Area
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Product Type
Eye & Ear Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.