Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0050-RA_14x10

  • Mfr # LCU3-0050-RA_14x10

  • Zoro # G4838009


product price:  $10.59
/ea

Key Features

Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0050-RA_14x10
Zoro #
G4838009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Subject Matter
Electrical Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Mirror Print
No
Header Pictogram ID
PPIC-51
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Legend Pictogram Description
Exclamation Point
Material Special Properties
Metal Detectable
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-43
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Product Type
Reflective Grounding Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.