Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0113-RA_10x7

  • Mfr # LCU3-0113-RA_10x7

  • Zoro # G4834308


product price:  $13.29
/ea

Key Features

Header
Caution
Legend
Protective Wear Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0113-RA_10x7
Zoro #
G4834308
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
Protective Wear Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Protective Wear Required In This Area.
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Text Color
Black
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Ppe Caution Sign

Description

Reflective Ppe Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Wear Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products