Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0185-RA_10x7

  • Mfr # LCU3-0185-RA_10x7

  • Zoro # G4830047


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0185-RA_10x7
Zoro #
G4830047
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Recycled Aluminum
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Caution
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Product Type
Reflective Ppe Caution Sign

Description

Reflective Ppe Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.