Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0112-RD_14x10

  • Mfr # LCU3-0112-RD_14x10

  • Zoro # G4834335


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-RD_14x10
Zoro #
G4834335
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Flexible
Sign Legend
Wear Safety Glasses When Using Equipment.
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Metal Detectable
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.