Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0117-RD_14x10

  • Mfr # LCU3-0117-RD_14x10

  • Zoro # G4834037


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0117-RD_14x10
Zoro #
G4834037
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Style
Permanent
Metal Detectable
No
Sign Header
Caution
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Wear Respirator To Protect Your Lungs.
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
Black
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator To Protect Your Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.