Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0156-RD_14x10

  • Mfr # LCU3-0156-RD_14x10

  • Zoro # G4831751


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0156-RD_14x10
Zoro #
G4831751
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Hearing Protection Required In This Area
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Graffiti Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.