Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0157-RD_14x10

  • Mfr # LCU3-0157-RD_14x10

  • Zoro # G4831690


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Ear Protection Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0157-RD_14x10
Zoro #
G4831690
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend
Ear Protection Required
Write on Surface
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.