Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0163-RD_7x5

  • Mfr # LCU3-0163-RD_7x5

  • Zoro # G4831325


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0163-RD_7x5
Zoro #
G4831325
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram Description
Eye Protection
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-922
Number of Printed Sides
1
Sign Legend
Eye Protection Required In This Area
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.