Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0040-RD_10x7

  • Mfr # LCU3-0040-RD_10x7

  • Zoro # G4838611


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Keep Electric Panel Area Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0040-RD_10x7
Zoro #
G4838611
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Caution Reflective Label
Legend
Keep Electric Panel Area Clear
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Write on Surface
No
Sign Header Background Color
Yellow
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header
Caution
Sign Legend
Keep Electric Panel Area Clear.
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Product Type
Electrical Panel Caution Reflective Label

Description

Electrical Panel Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.