Shop LYLE

H(2)S Poisonous Gas Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0220-RD_7X5

  • Mfr # LCU4-0220-RD_7X5
  • Zoro # G8669020

product price: 
$
4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Danger
Legend
H2S Poisonous Gas
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0220-RD_7X5
Zoro #
G8669020
UPC #
-
Country of Origin
United States
Item
H(2)S Poisonous Gas Danger Reflective Label
Header
Danger
Legend
H2S Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
H2S Poisonous Gas
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Material Properties
Flexible
Mirror Print
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
H(2)S Poisonous Gas Danger Reflective Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

H(2)S Poisonous Gas Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend H2S Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.