Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0160-RD_10x7

  • Mfr # LCU3-0160-RD_10x7

  • Zoro # G4831535


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0160-RD_10x7
Zoro #
G4831535
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Sign Header
Caution
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
High Noise Area Wear Hearing Protection
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Legend Pictogram Description
Ear Protection
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PPEQ-921
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.