This item is Discontinued.

Lyle Caution, This Area Closed Off, 7 in W x 5 in H, Rectangle, Vinyl U4-1703-RD_7X5

Caution, This Area Closed Off, 7 in W x 5 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # U4-1703-RD_7X5
  • Zoro # G2718156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1703-RD_7X5
Zoro #
G2718156
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.001 in

Details

Item
Safety Sign
Header
Caution
Legend
This Area Closed Off
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Authorized Personnel and Restricted Access
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend This Area Closed Off, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.