Caution, Two Man Lift, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1740-RD_14X10

  • Mfr # U4-1740-RD_14X10

  • Zoro # G2717690


product price:  $6.39
/ea

Key Features

Legend
Two Man Lift
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1740-RD_14X10
Zoro #
G2717690
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Two Man Lift
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Legend Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Sign Background Color
Yellow
Language
English
Header
Caution
Subject Matter
Facility
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Style
Text
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Legend
Two Man Lift
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Man Lift, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.