Women (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0038-RA_4x6

  • Mfr # LCVB-0038-RA_4x6
  • Zoro # G5270148
product price: 
$
19.89
/ea

Key Features

Legend
Women (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0038-RA_4x6
Zoro #
G5270148
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Women (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Women
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
2 Flange
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Legend Pictogram ID
PADM-122
Glow In The Dark
No
Legend Pictogram Description
Woman
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Chemical Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Product Type
Safety Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products