Caution, Under Pressure, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1744-NA_14x10

  • Mfr # U4-1744-NA_14x10

  • Zoro # G5869162


product price:  $8.29
/ea

Key Features

Legend
Under Pressure
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1744-NA_14x10
Zoro #
G5869162
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Under Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend
Under Pressure
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.