Caution, Under Pressure, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1744-RD_14X10

  • Mfr # U4-1744-RD_14X10

  • Zoro # G2717639


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Under Pressure
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1744-RD_14X10
Zoro #
G2717639
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Under Pressure
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Header Background Color
Black
Printed Language
English
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Facility
Header Legend Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Header
Caution
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Legend
Under Pressure
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Under Pressure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.