Caution, Walk Down Stairs Backwards, 14 in W x 10 in H, Plastic, LCU3-0143-NP_14x10

  • Mfr # LCU3-0143-NP_14x10
  • Zoro # G5190199
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0143-NP_14x10
Zoro #
G5190199
UPC #
-
Country of Origin
United States
Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Header
Caution
Legend Style
Symbol and Text
Header Background Color
Black
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend
Walk Down Stairs Backwards
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.