Zoro Homepage

Caution, Watch Overhead Clearance, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU3-0295-RA_10x7

  • Mfr # LCU3-0295-RA_10x7

  • Zoro # G4304791


product price: $8.25
/ea

Key Features

Legend
Watch Overhead Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0295-RA_10x7
Zoro #
G4304791
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.