Cellular Phones Not Permitted, 12x12In
Mfr # ST-032-12HA
Zoro # G4252464
product price: $9.59
/eaKey Features
Header
No Header
Legend
Stop, Use Of Cellular Phones Not Permitted
Width
12 in
Height
12 in
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-032-12HA
Zoro #
G4252464
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in
Description
Admittance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Use oOf Cellular Phones Not Permitted, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.