Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Disposal Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU5-0287-ND_10X7

  • Zoro # G8863508


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0287-ND_10X7
Zoro #
G8863508
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Disposal Notice Label
Header
Notice
Legend
Improper Disposal of Chemicals Is Punishable By Fines And Imprisonment
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend
Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Corrosion Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Chemical Disposal Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Improper Disposal Of Chemicals Is Punishable By Fines And Imprisonment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products