Zoro Homepage

Chemicals Warning Label, 10 in Height, 7 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0172-ND_10X7

  • Zoro # G9482411


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0172-ND_10X7
Zoro #
G9482411
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemicals Warning Label
Header
Warning
Legend
Detectable Amounts Of Chemicals Or Substances Known To The State Of California
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
White
Protective Coating
Clear Film Laminate
State Specific Regulations
CA Prop 65
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Legend
Check collection
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Chemicals Warning Label

Description

Chemicals Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check collection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.