Compact Car Parking Sign, 18" x 12, T1-1036-EG_12x18

  • Mfr # T1-1036-EG_12x18

  • Zoro # G5212331


product price:  $21.29
/ea

Key Features

Header
No Header
Legend
Compact Car Parking Only
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1036-EG_12x18
Zoro #
G5212331
UPC #
849362001399
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Compact Car Parking Sign
Header
No Header
Legend
Compact Car Parking Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Standards
Engineer Grade Reflective Sheeting
Subject Matter
Parking
Language
English
Double-Sided
No
Legend Color
Green
Legend Style
Text
Legend/Background Color
Green/White
Sign Legend Color
Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Green
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr.
Sign Legend
Compact Car Parking Only
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Sign Header
No Header
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

Compact Car Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.