Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0627-ND_14X10

  • Zoro # G9459147


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0627-ND_14X10
Zoro #
G9459147
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Danger Label
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Adhesive Style
Permanent
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Metal Detectable
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend
Confined Space Air-Supplied Respirator Required
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Confined Space Danger Label

Description

Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.