Confined Space Danger Label, 5 in Height, 3 1/2 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0699-ND_5X3.5
Zoro # G9467486
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Header
Danger
Legend
Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0699-ND_5X3.5
Zoro #
G9467486
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Confined Space Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.