Conveyor Safety Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0475-RD_7X5

  • Zoro # G9343960


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-RD_7X5
Zoro #
G9343960
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Reflective Label
Header
Danger
Legend
Keep From Under Conveyor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Legend
Keep From Under Conveyor
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
Danger
Graffiti Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
State Specific Sign
No
Mirror Print
No
Product Type
Conveyor Safety Danger Reflective Label

Description

Conveyor Safety Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.