Corrosive Materials Danger Reflective Label, 10 in H, 14 in W, LCU4-0326-RD_14X10

  • Mfr # LCU4-0326-RD_14X10

  • Zoro # G9326847


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
Corrosive
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0326-RD_14X10
Zoro #
G9326847
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Corrosive Materials Danger Reflective Label
Header
Danger
Legend
Corrosive
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend
Corrosive
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Flexible
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Number of Printed Sides
1
Product Type
Corrosive Materials Danger Reflective Label

Description

Corrosive Materials Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.