Shop LYLE
See all product information
Create Account
COVID-19 Drive-Up Screening Sign, 10" W x 14" H, English, Aluminum
- Mfr # LCUV-0001-RA_10x14
- Zoro # G7624505
product price:Â
$
8.79
/ea
Key Features
Header
No Header
Width
10"
Height
14"
Sign Material
Aluminum
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCUV-0001-RA_10x14
- Zoro #
- G7624505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10"
- Height
- 14"
Details
- Item
- COVID-19 Drive-Up Screening Sign
- Header
- No Header
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- White
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 10x14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.