
COVID-19 Drive-Up Screening Sign, 7" W x 10" H, English, Aluminum
Mfr # LCUV-0001-RA_7x10
Zoro # G7624417
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Header
No Header
Width
7"
Height
10"
Sign Material
Aluminum
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCUV-0001-RA_7x10
Zoro #
G7624417
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Details
Item
COVID-19 Drive-Up Screening Sign
Header
No Header
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Reflective Aluminum Safety Sign Covid-19 Instructions 7x10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.