Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0189-ND_14X10

  • Mfr # LCU5-0189-ND_14X10

  • Zoro # G9178088


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0189-ND_14X10
Zoro #
G9178088
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Notice Label
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Sign Legend
Cylinders Not Connected Must Be Capped
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Notice
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Cylinder Handling Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.