Cylinder Handling Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU6-0050-ND_5X3.5

  • Mfr # LCU6-0050-ND_5X3.5

  • Zoro # G9475719


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0050-ND_5X3.5
Zoro #
G9475719
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Warning Label
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2185
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Sign Header
Warning
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
Orange
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Cylinder Handling Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.