Danger, Argon Be Back Later, 14 in W x 10 in H, , Reflective Sheeting, LCU4-0414-RD_14X10

  • Mfr # LCU4-0414-RD_14X10

  • Zoro # G9336629


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0414-RD_14X10
Zoro #
G9336629
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Header Background Color
Black, Red
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Argon Be Back Later
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Abrasion Resistant
No
Mirror Print
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
State Specific Sign
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.