Pool Rules Prohibition Rules at Pool Area with, 12x18, Non-Reflective, Tan
- Mfr # G-2485-NC_12x18
- Zoro # G922957168
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Legend
Pool Rules Prohibition Rules at Pool Area with
Sign Material
Dibond
Length
0.5 in
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-2485-NC_12x18
- Zoro #
- G922957168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.5 in
- Thickness
- 0.055 in
- Size
- 12" x 18"
- Width
- 12 in
- Height
- 18 in
Details
- Legend
- Pool Rules Prohibition Rules at Pool Area with
- Sign Material
- Dibond
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Post Mount
- Number of Printed Sides
- 1
- Sign Background Color
- Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.