This item is Discontinued.

Lyle Danger, Do Not Enter Without Wearing Protective Clothing, 10" W x 7" H, Rectangle U3-1331-RA_10X7

Danger, Do Not Enter Without Wearing Protective Clothing, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # U3-1331-RA_10X7
  • Zoro # G2749507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1331-RA_10X7
Zoro #
G2749507
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Material
Aluminum
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Personal Protection
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Legend/Background Color
Red And Black/White
Legend Style
Text
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter Without Wearing Protective Clothing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.