DANGER DO NOT OPERATE, MAN WORKING ON REPAIRS, 7 in x 10 in, Plastic, U3-1351-NP_10X7

  • Mfr # U3-1351-NP_10X7

  • Zoro # G4724520


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Legend
DANGER DO NOT OPERATE, MAN WORKING ON REPAIRS
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1351-NP_10X7
Zoro #
G4724520
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Legend
DANGER DO NOT OPERATE, MAN WORKING ON REPAIRS
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Language
English
Material
Plastic
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Color
White
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend
Do Not Operate Man Working On Repairs
Sign Legend Text Color
Black
Sign Header
Danger
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.