Shop LYLE

Notice, Call 911 In An Emergency, 10 in x 7 in, Horizontal Rectangle, Aluminum, U5-1084-NA_7x10

  • Mfr # U5-1084-NA_7x10
  • Zoro # G5902570

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Legend
Notice Call 911 In An Emergency
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1084-NA_7x10
Zoro #
G5902570
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Notice Call 911 In An Emergency
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Notice
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Call 911 In An Emergency
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Notice Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.