Danger, Keep out, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU4-0198-ED_10x7

  • Mfr # LCU4-0198-ED_10x7

  • Zoro # G5200583


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Keep out
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0198-ED_10x7
Zoro #
G5200583
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Keep out
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Chemical Resistant
No
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Keep Out
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
No Entry
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Legend Pictogram ID
PADM-47
Anti-Slip Surface
No
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.