Danger, Low Headroom, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU4-0354-ND_14X10

  • Mfr # LCU4-0354-ND_14X10

  • Zoro # G9329979


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Low Headroom
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0354-ND_14X10
Zoro #
G9329979
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Danger Label
Legend
Low Headroom
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Sign Background Color
White
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Low Headroom
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Low Clearance Danger Label

Description

Low Clearance Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.