Danger, Men Working, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0340-NP_10X7

  • Mfr # LCU4-0340-NP_10X7

  • Zoro # G9492178


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0340-NP_10X7
Zoro #
G9492178
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Danger Sign
Legend
Men Working
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend
Men Working
Sign Header
Danger
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Plastic Men Working Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.