Shop LYLE
See all product information
Create Account
Warning, Avoid Contamination Wash Your Hands, 5 in x 7 in, Reflective Sheeting, LCU6-0118-RD_7X5
- Mfr # LCU6-0118-RD_7X5
- Zoro # G9479675
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Key Features
Legend
Avoid Contamination Wash Your Hands
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 5 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.