Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Men Working, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0340-ND_7X5

  • Mfr # LCU4-0340-ND_7X5

  • Zoro # G9328579


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Men Working
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0340-ND_7X5
Zoro #
G9328579
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Danger
Printed Language
English
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Men Working
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.