Danger, Men Working Above, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1789-NA_10x7

  • Mfr # U3-1789-NA_10x7

  • Zoro # G5281171


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Men Working Above
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1789-NA_10x7
Zoro #
G5281171
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend
Men Working Above
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products