Danger, Mixing And Loading Area, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU4-0468-NA_14X10

  • Mfr # LCU4-0468-NA_14X10

  • Zoro # G9342798


product price:  $8.35
/ea

Key Features

Legend
Mixing and loading area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-NA_14X10
Zoro #
G9342798
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Loading & Unloading Danger Sign
Legend
Mixing and loading area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Printed Language
English
Material
Aluminum
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Danger
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Mixing And Loading Area
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Aluminum Loading & Unloading Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.