Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Clearance, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0348-ND_10X7

  • Mfr # LCU4-0348-ND_10X7

  • Zoro # G9329251


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
No Clearance
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0348-ND_10X7
Zoro #
G9329251
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Clearance Danger Label
Legend
No Clearance
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
No Clearance
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Adhesive Style
Permanent
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

No Clearance Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.