Danger, No Smoking Eating Drinking In This Area, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU4-0578-RD_5x3.5

  • Zoro # G4319001


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Danger
Legend
No Smoking Eating Drinking In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0578-RD_5x3.5
Zoro #
G4319001
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Material
Vinyl
Language
English
Legend/Background Color
Black/Red on White
Background Color
White
Legend Color
Black
Subject Matter
No Smoking
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram Description
Food, Drink, Smoking
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
No Smoking Eating Drinking In This Area
Sign Header
Danger
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Legend Pictogram ID
PPIC-74
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Eating Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.