Danger, No Smoking No Open Flames No Sparks, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU4-0541-RD_5x3.5

  • Zoro # G4319239


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Sparks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0541-RD_5x3.5
Zoro #
G4319239
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Background Color
Red, Yellow
Legend Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black, Red
Double-Sided
No
Subject Matter
No Smoking
Legend/Background Color
Black/Red on White
Material
Vinyl
Mounting Style
Adhesive-Backed
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Smoking No Open Flames No Sparks
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.