Danger, No Smoking No Open Flames No Water Reactive Materials, 5 in W x 3 1/2 in H

  • Mfr # LCU4-0657-RD_5x3.5

  • Zoro # G4318889


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0657-RD_5x3.5
Zoro #
G4318889
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Water Reactive Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red on White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend Color
Black
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
No Smoking No Open Flames No Water Reactive Materials
Abrasion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products