Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1846-RA_14X10

  • Mfr # U3-1846-RA_14X10

  • Zoro # G9649516


product price:  $12.69
/ea

Key Features

Header
Danger
Legend
No Smoking On These Premises
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1846-RA_14X10
Zoro #
G9649516
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend/Background Color
Red and Black/White
Legend Style
Text
Material
Aluminum
Background Color
White
Header Background Color
Black, Red, White
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
No Smoking On These Premises
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.