Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1939-RD_7X10

  • Zoro # G2740136


product price: $4.39
/ea

Key Features

Header
Danger
Legend
Propane Storage Area No Smoking
Width
7 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1939-RD_7X10
Zoro #
G2740136
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane Storage Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
Background Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
Danger
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Propane Storage Area No Smoking
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.