Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1898-RD_7X5

  • Mfr # U3-1898-RD_7X5

  • Zoro # G2740556


product price:  $3.39
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1898-RD_7X5
Zoro #
G2740556
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Material
Vinyl
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Language
English
Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
Danger
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Sign Legend
Oxygen No Smoking No Open Flames
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.